3M Roloc Disc Backing Pad Assembly (Bantalan Poles Gerinda)

Sebelum PPN:
Rp429.900
Spesifikasi
ShapeRound
Product TypeDisc Pad Holder
Overall Diameter (mm)50.8
Vacuum SupportNo
Density RatingHard
Maximum Rotary Speed (rpm)25000
Abrasive Attachment TypeTR
Thread Size1/4-20 INT
Thread Size (INT)1/4-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 3M Roloc Bristle Disc Holder is a convenient and durable backup pad for attaching and supporting Roloc Bristle Discs during collision repair jobs. Hard rubber construction of the pad holds the disc firmly for smoother, more consistent finishes. The assembly easily accepts 3M Roloc Bristle Discs and includes a Roloc shank for direct attachment to grinding tools with 1/4-20 EXT threads.

Accepts and supports 3M Roloc Bristle Discs for smoother collision repair work
Shank easily attaches to a range of drills and air tools with 1/4-20 EXT threads
Hard rubber pad provides support for Roloc Bristle Discs, improving finishes
Assembly accepts Roloc Bristle Discs for fast, easy disc changeouts

Ulasan Produk

Tidak ada ulasan