Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M Repulpable Flying Splice Tape 906B is designed for flying splices at the off-machine coater (OMC) in paper mills. This tape is furnished on an easy-release, semi-bleached repulpable paper liner.
An Industry Standard for Flying Splices
3M Repulpable Tape 906B has been an industry standard for flying splices because if provides high initial wet grab and excellent shear strength. This 3 mil (0.075 mm) blue tape features a lightweight tissue coated on both sides with a high tack, high shear strength, repulpable adhesive and is on a repulpable easy release paper liner. Tape offers excellent heat resistance up to 400°F (204°C).
Recommended Applications
Flying splice at off machine coater
Splicing tape on automatic splicing equipment
Prevents Broke Contamination from Non Repulpable Splice Material
Repulpable construction means there is no need to remove splice from waste. The tape's water dispersability eliminates the danger of contaminating the paper mill broke with non repulpable material. It meets or exceeds TAPPI UM 213, procedure A, so it helps to save labor costs and increase the value of waste paper. All components of the adhesive and backing meet the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180. 3M Repulpable Tape 906B is not recommended for finished roll splices or where oozing and bleeding may occur.
Keep the Presses Running and your Customers Coming Back
For decades, our products have been at work in paper mills and printing plants helping to improve the quality of the work that goes out and the efficiency of how it gets done. From paper web splicing to plate mounting and packaging the finished job, you can rely on us for solutions and service throughout your operation.
High tack, high shear strength adhesive for flying splice and core starting applications
Completely repulpable construction so no need to remove splice from waste: meets or exceeds TAPPI UM-213, procedure A
Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180
Excellent heat resistance up to 400°F (204°C)
An Industry Standard for Flying Splices
3M Repulpable Tape 906B has been an industry standard for flying splices because if provides high initial wet grab and excellent shear strength. This 3 mil (0.075 mm) blue tape features a lightweight tissue coated on both sides with a high tack, high shear strength, repulpable adhesive and is on a repulpable easy release paper liner. Tape offers excellent heat resistance up to 400°F (204°C).
Recommended Applications
Flying splice at off machine coater
Splicing tape on automatic splicing equipment
Prevents Broke Contamination from Non Repulpable Splice Material
Repulpable construction means there is no need to remove splice from waste. The tape's water dispersability eliminates the danger of contaminating the paper mill broke with non repulpable material. It meets or exceeds TAPPI UM 213, procedure A, so it helps to save labor costs and increase the value of waste paper. All components of the adhesive and backing meet the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180. 3M Repulpable Tape 906B is not recommended for finished roll splices or where oozing and bleeding may occur.
Keep the Presses Running and your Customers Coming Back
For decades, our products have been at work in paper mills and printing plants helping to improve the quality of the work that goes out and the efficiency of how it gets done. From paper web splicing to plate mounting and packaging the finished job, you can rely on us for solutions and service throughout your operation.
High tack, high shear strength adhesive for flying splice and core starting applications
Completely repulpable construction so no need to remove splice from waste: meets or exceeds TAPPI UM-213, procedure A
Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180
Excellent heat resistance up to 400°F (204°C)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
