3M Isolasi Bolak Balik Flying Splice Repulpable (Double Tape)

Sebelum PPN:
Rp129.900
Spesifikasi
Overall Width (mm)12
Product FormRoll
Adhesive TypeRepulpable
IndustriesPaper
Tape TypeDouble Coated
Overall Length (m)33
Carrier MaterialTissue
ColorBlue
Number of Adhesive SidesDouble-sided
Total Tape Thickness (mm)0.076 (Without Liner)
Total Tape Thickness without Liner (mm)0.076

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Repulpable Double Coated Flying Paster For Newsprint 913 is a lightweight tissue tape coated on both sides with a blue, high-tack, repulpable adhesive. It combines quick adhesion with excellent heat resistance.
Eliminates the Human Element from Flying Splice Adhesive Operations
The combination of high initial adhesion and very good heat resistance makes 3M Repulpable Double Coated Flying Paster For Newsprint 913 ideal for lightweight coated papers. It is not recommended for finished roll splices or where oozing and bleeding may occur.

Recommended Applications
Flying paster on newsprint
Core starting

Prevents Broke Contamination from Non-Repulpable Material
This tape features a lightweight tissue coated on both sides with a blue, repulpable adhesive on a silicone-treated, repulpable, semi-bleached kraft paper liner. Tape offers excellent heat resistance up to 400ºF (204ºC) web temperature.

Repulpable construction means there is no need to remove splice from waste, eliminating the danger of contaminating the paper mill broke with non-repulpable material. It meets or exceeds TAPPI UM-213, Procedure A, so it helps to increase the value of waste paper.

Keep the Presses Running and your Customers Coming Back
For decades, our products have been at work in paper mills and printing plants helping to improve the quality of the work that goes out and the efficiency of how it gets done. From paper web splicing to plate mounting and packaging the finished job, you can rely on us for solutions and service throughout your operation.

Designed for newspaper splicing
Can be used in conjunction with 9030 nose tabs
Repulpable adhesive and liner won't contaminate paper mill broke system: meets or exceeds TAPPI UM-213, Procedure A
Excellent heat resistance in drying temperatures up to 400ºF (204ºC)
Excellent adhesion delaminates most papers

Ulasan Produk

Tidak ada ulasan