Spesifikasi
| Performance Level | Best |
|---|---|
| Product Form | Disc |
| Grade | Fine |
| Coat Type | Closed Coat |
| Grade Range | Fine (P500-P3000 +5000) |
| Overall Diameter (mm) | 152.4 |
| Attachment Type | Hook & Loop |
| Backing Material | Paper |
| Backing Weight | C Weight |
| Form Type | Clean Sanding |
| Mineral Type | Aluminium Oxide |
| Packaged Form | Boxed |
| Product Type | Discs |
| Sanding Method | Hand |
| Sanding Surface | Clear Coat |
| Vacuum Support | Yes |
| Wet or Dry | Dry |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Disc with precise hole design for improved life and dust extraction. Coarsest grade available for fine featheredging. Would require finer featheredging. 3M's fastest cutting, longest lasting abrasive for saving labor costs and improving quality. Use for scuffing the blend area before painting.
The combination of the premium materials with 3M manufacturing quality results in the most cost-effective abrasive on the market. Designed for fast cut and consistent finish. These discs sand faster to improve technician productivity and reduce cycle time. The consistent finish results in higher-quality repairs, reducing rework. These long-lasting abrasives reduce material consumption. The reusable 3M Hookit attachment system allows technicians to utilize the entire life of the disc, resulting in less shop waste. Use for fine featheredging, last final sanding step before priming, or preping before blending.
Aluminum oxide abrasive provides a fast cut, long life and professional results
Discs can last 2-3 times longer than traditional discs
Stearate coating helps resist loading for extended performance
Spiral-patterned design features many small holes for dust extraction and reduced loading
The combination of the premium materials with 3M manufacturing quality results in the most cost-effective abrasive on the market. Designed for fast cut and consistent finish. These discs sand faster to improve technician productivity and reduce cycle time. The consistent finish results in higher-quality repairs, reducing rework. These long-lasting abrasives reduce material consumption. The reusable 3M Hookit attachment system allows technicians to utilize the entire life of the disc, resulting in less shop waste. Use for fine featheredging, last final sanding step before priming, or preping before blending.
Aluminum oxide abrasive provides a fast cut, long life and professional results
Discs can last 2-3 times longer than traditional discs
Stearate coating helps resist loading for extended performance
Spiral-patterned design features many small holes for dust extraction and reduced loading
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
