3M Hookit Backing Pad (Bantalan Poles Gerinda)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Performance LevelBest
TypeDisc Base Plate
ShapeRound
Product TypeBack-up Pad
Overall Depth (mm)19.05
Overall Diameter (mm)177.8
Maximum Rotary Speed (rpm)3000
Thread Size5/8inch-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Perfect-It Back-up Pad allows for easy attachment, quick removal and accurate centering of compounding or polishing pads. The 3M Hookit attachment system is used for these pads to enhance convenience and boost productivity with quick change of abrasive discs.
Advantages ranging from greater convenience to better performance 3M Perfect-It Back-up Pad addresses the need for auto body shops to achieve professional-level results while boosting overall shop productivity. Our back-up pad delivers on multiple counts including providing a quick-change advantage and producing exceptional finishes on today's automotive paints. Our pad provides a secure, no-slip attachment, yet allows for easy removal of abrasive discs when necessary. We recommend this pad for producing professional quality finishes on gelcoat and paints.Part of the 3M Perfect-It SystemThese back-up pads are all part of our 3M Perfect-It system, which delivers better overall finishes with deeper color and gloss. When used with compounding pads, it will help remove defects with greater thoroughness and less time. The backup pad provides cushioning support to help smooth and refine an automotive finish. That same support will help polish surfaces to a high gloss. Enjoy the Ease and Speed of the Hookit Attachment SystemOur back-up pad uses the 3M Hookit attachment system for easy replacement of abrasive discs. Simply press on the abrasive disc to get a secure grip, and then peel it away for easy removal. Hookit is the perfect time-saving answer when you're switching between abrasive grits frequently. Best of all, you can remove and reattach an abrasive that still has a useful service life. Let's say you need to switch to a different grit but the abrasives on the disc you're currently using are not fully spent. Simply remove it and reattach later. Hookit ensures that you will get the same secure hold, which is an important advantage compared to pressure sensitive discs where the adhesive may be compromised by dust and air after the disc has been removed.

Backup pad supports single-sided compounding or polishing pads
Provides a firm attachment, yet allow for easy removal of abrasive disc
Centers compounding or polishing pads with great accuracy
Part of the 3M Perfect-It System
3M Hookit attachment system allows for simple disc changes

Ulasan Produk

Tidak ada ulasan