Sebelum PPN:
Rp5.899.900 - Rp7.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Recommended Industry | Primary Metal |
|---|---|
| Specifications Met | NIOSH Approved |
| Compatible Respirator | 3M Secure Click Half Facepiece Reusable Respirators HF-800 Series |
| Accessories | No |
| Clip-on Welding Shield | No |
| Compatible with 3M PAPR Systems | No |
| Compatible with 3M Supplied Air System | No |
| Connection Type | Secure Click |
| Maintenance Free | Yes |
| Particulate Protection | Particulate |
| Product Type | Filter |
| Protection Type | Particulate |
| SGBG New Product | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Secure Click connection style enables a quick, simple connection of filters
Secure Click filters are dual-flow to allow easier breathing and greater comfort
Use with NIOSH-approved 3M Secure Click facepieces
Advanced Electret Media (AEM) provides lightweight, easy breathing comfort
NIOSH-approved P100 particulate filter for respiratory protection against certain oil and non-oil based particulates
Swept-back design for enhanced field of view and comfort
For workplace/occupational use only
Package contents: 1 case contains 50 pairs of filters (100 each)
3M Secure Click Particulate Filter P100 D3091 is NIOSH-approved and designed to help filter a broad range of oil and non-oil based airborne particulate contaminants. The D3091 particulate filters are for use with 3M Secure Click facepieces.
3M Secure Click Particulate Filter P100 D3091 has the Secure Click connection style. The 3M Secure Click connection style enables a quick, simple connection of the particulate filters. Simply align the connections on the facepiece and filter and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the filters are installed properly. Also, the Secure Click filters are dual-flow to allow easier breathing.
3M Secure Click Particulate Filter P100 D3091 is made with proprietary Advanced Electrostatic Media (AEM) consisting of highly charged microfibers arranged in an open formation that enhance the capture of airborne particles while allowing for greater passage of air through the media. These particulate filters are both flame and water resistant. The D3091 particulate filter may be used in a variety of applications such as grinding, sanding and welding. Common uses of D3091 particulate filters include filtering solids such as those from processing minerals, coal, iron ore, cotton, flour, and certain other substances. It may also be used for liquid or oil based particles from sprays that do not also emit harmful vapors and for metal fumes produced from welding, brazing, cutting and other operations involving heating of metals. The D3091 may be used to help reduce exposure to radioactive particulate materials such as uranium and plutonium. It can also be used for asbestos. The D3091 is not for use in environments that are immediately dangerous to life or health (IDLH), sandblasting, or in environments that contain hazardous levels of organic vapors and/or acid gases.
Change your 3M Secure Click Particulate Filters P100 D3091 if they become dirty, damaged, or difficult to breathe through. If used in environments containing only oil aerosols, replace the filters after 40 hours of use or 30 days, whichever is first. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters
Secure Click filters are dual-flow to allow easier breathing and greater comfort
Use with NIOSH-approved 3M Secure Click facepieces
Advanced Electret Media (AEM) provides lightweight, easy breathing comfort
NIOSH-approved P100 particulate filter for respiratory protection against certain oil and non-oil based particulates
Swept-back design for enhanced field of view and comfort
For workplace/occupational use only
Package contents: 1 case contains 50 pairs of filters (100 each)
3M Secure Click Particulate Filter P100 D3091 is NIOSH-approved and designed to help filter a broad range of oil and non-oil based airborne particulate contaminants. The D3091 particulate filters are for use with 3M Secure Click facepieces.
3M Secure Click Particulate Filter P100 D3091 has the Secure Click connection style. The 3M Secure Click connection style enables a quick, simple connection of the particulate filters. Simply align the connections on the facepiece and filter and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the filters are installed properly. Also, the Secure Click filters are dual-flow to allow easier breathing.
3M Secure Click Particulate Filter P100 D3091 is made with proprietary Advanced Electrostatic Media (AEM) consisting of highly charged microfibers arranged in an open formation that enhance the capture of airborne particles while allowing for greater passage of air through the media. These particulate filters are both flame and water resistant. The D3091 particulate filter may be used in a variety of applications such as grinding, sanding and welding. Common uses of D3091 particulate filters include filtering solids such as those from processing minerals, coal, iron ore, cotton, flour, and certain other substances. It may also be used for liquid or oil based particles from sprays that do not also emit harmful vapors and for metal fumes produced from welding, brazing, cutting and other operations involving heating of metals. The D3091 may be used to help reduce exposure to radioactive particulate materials such as uranium and plutonium. It can also be used for asbestos. The D3091 is not for use in environments that are immediately dangerous to life or health (IDLH), sandblasting, or in environments that contain hazardous levels of organic vapors and/or acid gases.
Change your 3M Secure Click Particulate Filters P100 D3091 if they become dirty, damaged, or difficult to breathe through. If used in environments containing only oil aerosols, replace the filters after 40 hours of use or 30 days, whichever is first. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Secure%20Click%20Particulate%20Filter/qtP107008965-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
