3M Secure Click Particulate Cartridge P95

Sebelum PPN:
Rp7.099.900
Spesifikasi
Overall Width (mm)105
Recommended ApplicationChemical Manufacturing
Recommended IndustryPrimary Metal
Specifications MetNIOSH Approved
Compatible Respirator3M Secure Click Half Facepiece Reusable Respirators HF-800 Series
Filter ClassP95
AccessoriesNo
Clip-on Welding ShieldNo
Compatible with 3M PAPR SystemsNo
Compatible with 3M Supplied Air SystemNo
Compatible with Welding ShieldYes
Connection TypeSecure Click
Hazard TypeSilica
Maintenance FreeYes
Nuisance Odor Relief (< OSHA PEL)Acid Gases
Overall Height (mm)25
Overall Length (mm)120
Particulate ProtectionParticulate
Product SeriesD3000
Product TypeFilter
Protection TypeParticulate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Secure Click connection style enables a quick, simple connection of filters
Secure Click filters are dual-flow to allow easier breathing and greater comfort
Use with NIOSH-approved 3M Secure Click facepieces
Advanced Electret Media (AEM) provides lightweight, easy breathing comfort
NIOSH-approved P95 particulate filter for respiratory protection against certain oil and non-oil based particulates
NIOSH-approved to help protect against hydrogen fluoride gas
Nuisance level acid gas relief
Swept-back design for enhanced field of view
For workplace/occupational use only
Package contents: 1 case contains 50 pairs of particulate cartridges (100 each)

3M Secure Click Particulate Cartridge P95/Hydrogen Fluoride with Nuisance Acid Gas Relief D3076HF is NIOSH-approved for hydrogen fluoride and certain oil and non-oil based particles when used with 3M Secure Click facepieces. Recommended for relief against nuisance levels of acid gases.
3M Secure Click Particulate Cartridge P95/Hydrogen Fluoride with Nuisance Acid Gas Relief D3076HF has the Secure Click connection style. The 3M Secure Click connection style enables a quick, simple connection of the particulate cartridges. Simply align the connections on the facepiece and particulate cartridge and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the particulate cartridges are installed properly. Also, the Secure Click particulate cartridges are dual-flow to allow easier breathing.

3M Secure Click Particulate Cartridge P95/Hydrogen Fluoride with Nuisance Acid Gas Relief D3076HF is made with proprietary Advanced Electrostatic Media (AEM) consisting of highly charged microfibers arranged in an open formation that enhance the capture of airborne particles while allowing for greater passage of air through the media. These particulate cartridges are both flame and water resistant. The D3076HF particulate cartridge may be used in a variety of industries such as aluminum processing, chemicals and oil and gas. Common uses of D3076HF particulate cartridges include hydrogen fluoride and for filtering solids such as those from processing minerals, coal, iron ore, cotton, flour, and certain other substances. They may also be used for liquid or oil based particles from sprays that do not also emit harmful vapors and for metal fumes produced from welding, brazing, cutting and other operations involving heating of metals. The D3076HF particulate cartridge is recommended for relief from nuisance levels of acid gases such as sulfur dioxide and/or chlorine. Nuisance level refers to concentrations not exceeding the OSHA permissible exposure limit (PEL) or other applicable government exposure limits, whichever is lower.

The D3076HF is not for use in environments that are immediately dangerous to life or health (IDLH), sandblasting, or in environments that contain asbestos or hazardous levels of gases and vapors (other than hydrogen fluoride). Change your 3M Secure Click Particulate Cartridges P95/Hydrogen Fluoride with Nuisance Acid Gas Relief D3076HF if they become dirty, damaged, or difficult to breathe through. If used in environments containing only oil aerosols, replace the filters after 40 hours of use or 30 days, whichever is first. If used for hydrogen fluoride, replace the D3076HF particulate cartridges in accordance with an established change schedule, or earlier if smell, taste or irritation from contaminants is detected. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait