3M Safety Body Harness for Climbing Protecta P200 Vest

Sebelum PPN:
Rp3.499.900
Spesifikasi
Harness SizeMedium/Large
Product TypeVest-Style Climbing Harness
Body BeltNo
Buckle TypeParachute, Pass-through
Chest Buckle MaterialZinc Plated Steel
Chest Connection TypePass-through
D-ring MaterialZinc Plated Steel
D-ring PlacementBack; Front
Harness ApplicationClimbing
Leg Buckle MaterialZinc Plated Steel
Leg Connection TypePass-through
Product SeriesP200
Recommended ApplicationAssembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding
Recommended IndustryAutomotive, Construction, General Industrial, General Manufacturing, Metal Fabrication, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Transportation
Torso Buckle MaterialZinc Plated Steel
Weight Capacity (kg)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Protecta Vest-Style Climbing Harness with a fixed D-ring to minimize workday readjustment and a modern design that gives the harness a fresh, sleek look. Plus, Pass-Through Leg Connection, Pass-Through Chest Connection, Back and Front D-rings, and auto-resetting lanyard keepers. Designed for added convenience, these updated harnesses are rated for 420 lbs (190 kg) total working weight.

Replaces Manufacturer Part Number 1191234
Fixed D-ring reduces the need for readjustment throughout the workday
Modern design gives harness a fresh and sleek look
OSHA-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners

Ulasan Produk

Tidak ada ulasan