3M Safety Body Harness Construction Style Positioning Protecta Cofort

Sebelum PPN:
Rp9.999.900
Spesifikasi
Harness SizeX-Large
Product TypeComfort Construction Style Positioning Harness
Body BeltYes
Buckle TypeParachute, Pass-through, Tongue Buckle
Chest Buckle MaterialZinc Plated Steel
Chest Connection TypePass-through
D-ring MaterialZinc Plated Steel
D-ring PlacementBack; side
Harness ApplicationPositioning
Leg Buckle MaterialZinc Plated Steel
Padding Location TypeBack/Hip
Product SeriesP200
Recommended ApplicationAssembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding
Recommended IndustryConstruction, Metal Fabrication, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Transportation
Torso Buckle MaterialZinc Plated Steel
Weight Capacity (kg)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Protecta Comfort Construction-Style Positioning Harness with an easy-link web adapter, a fixed D-ring to minimize workday readjustment and breathable Back/Hip Padding. Plus, a durable and sturdy belt, Tongue-Buckle Leg Connection, Pass-Through Chest Connection and Back and Side D-rings. Specially designed for added comfort, these harnesses are rated for 420 lbs (190 kg) total working weight.

Replaces Manufacturer Part Number 1191434 and 1191288
Easy-link web adapter enables fast and easy attachment of personal self-retracting lifelines and keeps the D-ring available for lanyards, overhead SRLs or rescue devices
Fixed D-ring reduces the need for readjustment throughout the workday
Specifically designed for added comfort

Ulasan Produk

Tidak ada ulasan