3M Peltor SoundTrap Slimline Earmuff Tactical Electronic Headset Headband MT15H67FB
Spesifikasi
| Recommended Industry | Military Tactical |
|---|---|
| Specifications Met | ANSI S3.19-1974 |
| Purpose | General Industry |
| Communication Type | Environmental Listening |
| Attenuation (dB) | 21 |
| Hearing Protection Style | Earmuffs |
| Audio Type | Communication |
| Auxiliary Port | J22 |
| Battery Life (hour) | Approx. 200 |
| CSA Class | White |
| Color | Beige |
| Communication Direction | Listen-only |
| Hearing Protection Type | Foldable Headband |
| In-Ear Solutions | No |
| Intrinsically Safe | No |
| Level Dependent Function for Ambient Listening | Yes |
| Packaging | Box |
| Product Color | Beige/Black |
| Product Type | Protective Hearing |
| Suspension Method | Headband |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A premier hearing protection and communication solution for high noise environments
Environmental microphones allow face-to-face conversation and improved situational awareness in quiet and low-to-moderate levels of noise
Great for hunters and shooters
Foam and liquid-filled cushions provide lasting comfort and an effective acoustic seal for long duration wear times
Foldable, adjustable headband provides a comfortable and secure fit, and folds over the earcups for compact storage
Features dual volume controls
Auxiliary ports allow for connection to external devices (audio cable not included)
This compact tactical earmuff headset attenuates Noise, amplifies weak sounds while helping to provide reliable tactical hearing protection. Folds easily into a small package . Great for hunters and shooters.
This lightweight, tactical electronic earmuff features level dependent technology that blocks out potentially harmful noise when needed while still allowing you to listen normally when not. So you can more effectively listen and communicate with your surroundings, hunting team or range officer. Designed by 3M PELTOR for rugged hunting and shooting environments, the SoundTrap Headset combines professional grade durability with lightweight comfort for all day wearability. The Soundtrap tactical headset easily folds into a small package for carrying in a pocket or bag during transportation. Dual volume controls allow the wearer to set sound settings to a customized level.
Suggested Applications
Great for hunters, shooters and those with hearing loss.
Impulse noise attenuated immediately.
Folds into compact size for pocket storage.
Features dual volume controls.
1.5 V long life AAA batteries provide 200+ hours of service.
Tactical hearing protection with an NRR 19dB
Environmental microphones allow face-to-face conversation and improved situational awareness in quiet and low-to-moderate levels of noise
Great for hunters and shooters
Foam and liquid-filled cushions provide lasting comfort and an effective acoustic seal for long duration wear times
Foldable, adjustable headband provides a comfortable and secure fit, and folds over the earcups for compact storage
Features dual volume controls
Auxiliary ports allow for connection to external devices (audio cable not included)
This compact tactical earmuff headset attenuates Noise, amplifies weak sounds while helping to provide reliable tactical hearing protection. Folds easily into a small package . Great for hunters and shooters.
This lightweight, tactical electronic earmuff features level dependent technology that blocks out potentially harmful noise when needed while still allowing you to listen normally when not. So you can more effectively listen and communicate with your surroundings, hunting team or range officer. Designed by 3M PELTOR for rugged hunting and shooting environments, the SoundTrap Headset combines professional grade durability with lightweight comfort for all day wearability. The Soundtrap tactical headset easily folds into a small package for carrying in a pocket or bag during transportation. Dual volume controls allow the wearer to set sound settings to a customized level.
Suggested Applications
Great for hunters, shooters and those with hearing loss.
Impulse noise attenuated immediately.
Folds into compact size for pocket storage.
Features dual volume controls.
1.5 V long life AAA batteries provide 200+ hours of service.
Tactical hearing protection with an NRR 19dB
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/3M%20Peltor%20SoundTrap%20Slimline%20Earmuff%20Tactical%20Electronic%20Headset%20Headband%20MT15H67FB/f9P107008549-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
