Spesifikasi
| Product Series | 6000 |
|---|---|
| Product Type | Cartridge |
| For use with | Reusable Respirators |
| Features | Particulate Filter Permanently Attached to Cartridge |
| Cartridge or Filter Type | Gas & Vapor |
| NIOSH Cartridge or Filter Assigned Color Coding | Magenta/Yellow |
| Accessories | Yes |
| Aerosol Type | Oil and Non-Oil |
| Connection Type | Bayonet |
| Filter Material | Glass Fiber Paper |
| Gas & Vapor Protection Type | Organic Vapor/Acid gas |
| Hazard Type | Dust, mist, fumes, gases or vapours and combination hazards, Mold, Organic Vapor, Silica |
| Maintenance Free | No |
| NIOSH Filter Approval Rating | OV/P100 |
| Particulate Protection | Asbestos, Mold, Organic Vapor, Silica |
| Protection Focus | Chlorine, Chlorine dioxide, Hydrogen Fluoride, Hydrogen chloride, Hydrogen sulfide, Organic Vapor, Sulfur dioxide |
| Purpose | Cartridges & Filters |
| Recommended Industry | Facility Sanitation, Food Processing, Food Safety, General Manufacturing, Marine, Mining, Oil & Gas, Transportation |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
NIOSH approved against certain organic vapors, acid gases and particulates. Use with 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders.
The 3M Organic Vapor/Acid Gas Cartridge/Filter 60923 P100 helps provide protection against certain organic vapors, acid gases and particulates in a variety of environments. The cartridge/filter combination may be used for respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, hydrogen sulfide, hydrogen fluoride, and non-oil and oil particulate concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. This cartridge/filter is not for use in environments that are immediately dangerous to life or health (IDLH). Recommended applications for the cartridge/filter include chemical manufacturing, laboratories, petrochemical, and pharmaceuticals. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge/filter selection works for many different applications. This cartridge/filter is commonly used in the following industries: chemicals, general manufacturing, and pharmaceuticals.This organic vapor/acid gas cartridge/filter works with 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet attachment holders. The cartridge is NIOSH (National Institute for Occupational Safety and Health) approved for environments containing acid gases and non-oil and oil particulates. The cartridge has been assigned the color code "Magenta/Yellow" in the NIOSH system. Breathing organic vapors, acid gases and particulates can pose a risk to your health. NIOSH, a Federal government regulatory agency, has tested and approved the 3M Organic Vapor/Acid Gas Cartridge/Filter 60923 to help reduce exposure to certain organic vapors, acid gases and particulates.
NIOSH approved for protection against certain organic vapors, acid gases and particulates
Swept-back design allows an enhanced field of view and comfort
Bayonet compatibility allows use with many 3M half and full facepiece designs
Wide range of applications reduces inventory needs
Simple installation and usage requirements reduce training needs
The 3M Organic Vapor/Acid Gas Cartridge/Filter 60923 P100 helps provide protection against certain organic vapors, acid gases and particulates in a variety of environments. The cartridge/filter combination may be used for respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, hydrogen sulfide, hydrogen fluoride, and non-oil and oil particulate concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. This cartridge/filter is not for use in environments that are immediately dangerous to life or health (IDLH). Recommended applications for the cartridge/filter include chemical manufacturing, laboratories, petrochemical, and pharmaceuticals. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge/filter selection works for many different applications. This cartridge/filter is commonly used in the following industries: chemicals, general manufacturing, and pharmaceuticals.This organic vapor/acid gas cartridge/filter works with 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet attachment holders. The cartridge is NIOSH (National Institute for Occupational Safety and Health) approved for environments containing acid gases and non-oil and oil particulates. The cartridge has been assigned the color code "Magenta/Yellow" in the NIOSH system. Breathing organic vapors, acid gases and particulates can pose a risk to your health. NIOSH, a Federal government regulatory agency, has tested and approved the 3M Organic Vapor/Acid Gas Cartridge/Filter 60923 to help reduce exposure to certain organic vapors, acid gases and particulates.
NIOSH approved for protection against certain organic vapors, acid gases and particulates
Swept-back design allows an enhanced field of view and comfort
Bayonet compatibility allows use with many 3M half and full facepiece designs
Wide range of applications reduces inventory needs
Simple installation and usage requirements reduce training needs
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Organic%20Vapor%20Cartridge%2FFilter%2060923/ehP107008521-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
