3M GoggleGear 6000 Series (Kacamata Goggle)

Sebelum PPN:
Rp389.900
Spesifikasi
Recommended ApplicationChemical Handling
Recommended IndustryAutomotive
Specifications MetANSI Z87.1-2015
SGBG New ProductYes
ClassPremium
Frame ColorGray/Red
Anti Fog LensYes
Comfort FeaturesAdjustable elastic strap
Frame StyleGoggle
Hard Coat LensNo
Lens CoatingScotchgard Anti-fog
Lens ColorClear
Lens MarkingZ87+U6
Lens MaterialPolycarbonate
Product TypeSafety Goggle
Splash ProtectionYes
Strap MaterialNylon
UV Protection0.999
VentingDirect

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Scotchgard Anti-Fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
Based on 3M internal testing per EN168 test method when compared to traditional anti-fog coatings.
Indirect venting allows air to circulate and helps reduce fogging
D3 (droplet and splash) and D4 (dust) rated
Scotchgard Anti-fog coating for fog and abrasion resistance
Polycarbonate lens absorbs 99.9% UVA & UVB and meet the requirements of ANSI Z87.1- 2015 Standard as an Impact Rated spectacle

The 3M GoggleGear 6000 Series is a larger-profile goggle design that features models with 3M Scotchgard Anti-Fog Coating, or Traditional Anti-Fog & Anti-Scratch coating. All models come with indirect venting to help reduce fogging. Both adjustable nylon fiber cloth strap, or neoprene strap, are available within the 3M GoggleGear 6000 Series.
With models featuring 3M Scotchgard Anti-Fog Coating, the 3M GoggleGear 6000 Series is a largeprofile goggle design that provides better fog and abrasion resistance when compared to traditional anti-fog coatings. All models are designed with indirect venting to help reduce fogging. Both adjustable nylon fiber cloth straps and neoprene straps are available to suit your comfort and style.

Ulasan Produk

Tidak ada ulasan