3M Double Lanyard with Shock Absorbing DBI-SALA EZ-Stop 100% Tie-Off (Tali Body Harness)

Sebelum PPN:
Rp7.399.900
Spesifikasi
Product SeriesEZ-Stop
Product Type100% Tie-off Shock-absorbing Lanyard
MaterialPolyester
ColorYellow
Anchor Connection TypeRebar Hook
Anchor MaterialAluminium
Connected Safety ID EquippedYes
Energy Absorber Class6 ft (1.8 m) Free Fall/MAAF 900 lbs. (4 kN)
Harness Connection Hook MaterialAluminium
Harness Connection TypeSnap Hook
Lanyard MaterialWeb
Lanyard TypeFixed
Leg CountDouble-Leg 100% Tie-Off
Number of Legs1
Recommended IndustryConstruction, General Industrial, Oil & Gas, Transportation, Utilities
Weight Capacity (kg)141

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 ft. (1.8m) elastic web double-leg 100% tie-off with aluminum snap hook at center, aluminum rebar hooks at leg ends.

6 ft. (1.8m) double-leg 100% tie-off lanyard
Stretches in reaction to your movements
Extremely compact and lightweight
Exclusive Vectran energy absorption system

Ulasan Produk

Tidak ada ulasan