3M Double Lanyard with Shock Absorbing DBI-SALA ShockWave Tie-Off Rescue (Tali Body Harness)

Sebelum PPN:
Rp5.999.900
Spesifikasi
Product SeriesShockWave2
Product Type100% Tie-off Rescue Shock-absorbing Lanyard
MaterialPolyester
ColorYellow
Anchor Connection TypeRebar Hook
Anchor MaterialZinc Plated Steel
Connected Safety ID EquippedYes
Energy Absorber Class6 ft (1.8 m) Free Fall/MAAF 900 lbs. (4 kN)
Harness Connection Hook MaterialZinc Plated Steel
Harness Connection TypeSnap Hook
Lanyard MaterialPolyester Tubular Web
Lanyard TypeVariable/Elastic
Leg CountDouble-Leg 100% Tie-Off
Number of Legs2
Recommended IndustryConstruction, General Industrial, Oil & Gas, Transportation, Utilities
Weight Capacity (kg)141

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 ft. (1.8m) double-leg 100% tie-off with elastic web, D-ring for SRL or rescue at center with snap hooks at ends.

6 ft. (1.8m) double-leg 100% tie-off lanyard
Stretches in reaction to your movements
Integrated D-ring for SRL attachment or rescue
Abrasion resistant polyester tubular webbing

Ulasan Produk

Tidak ada ulasan