Spesifikasi
| Product Series | SecuraSpan |
|---|---|
| Product Type | Rebar/Shear Stud Horizontal Lifeline System |
| Connected Safety ID Equipped | Yes |
| Install Type | Temporary/Portable |
| Lifeline Length (m) | 18.28 (metric) |
| Lifeline Material | Galvanized Cable |
| Maximum Number of Workers | 2 Per Span, 6 Total |
| Recommended Industry | Construction, Transportation |
| Span Type | Single or Multi-Span |
| Weight Capacity (kg) | 141 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
50 ft. (15.2m) cable horizontal lifeline system for concrete rebar or shear studs, fits 1/2 in. to 1 in. diameter (#4 to #8 rebar) and 4 in. to 12 in. center to center (10.1-30.5 cm), includes two stanchions with tie-back and lifeline assembly.
We have you covered with our Cobra automatic rope grab for use on 3 strand rope lifelines. The rope grab automatically follows you, giving you maximum freedom and hands-free operation, it also includes a manual option that allows you to fix the rope grab in place making it ideal for restraint or work positioning applications. It can be detached or removed anywhere along the lifeline. The rope grab utilises a cam lever brake to lock the rope grab onto the lifeline in case of a fall.
Complete 50 ft. (15.2m) system includes two stanchions with tie-back and cable assemblies
Rugged 3/8" (9.5mm) 7x19 galvanized cable lifeline
Fits rebar or shear stud 1/2 in. to 1 in. diameter (#4 to #8 rebar) and 4 in. to 12 in. center to center (10.1-30.5 cm)
Lightweight and portable design
We have you covered with our Cobra automatic rope grab for use on 3 strand rope lifelines. The rope grab automatically follows you, giving you maximum freedom and hands-free operation, it also includes a manual option that allows you to fix the rope grab in place making it ideal for restraint or work positioning applications. It can be detached or removed anywhere along the lifeline. The rope grab utilises a cam lever brake to lock the rope grab onto the lifeline in case of a fall.
Complete 50 ft. (15.2m) system includes two stanchions with tie-back and cable assemblies
Rugged 3/8" (9.5mm) 7x19 galvanized cable lifeline
Fits rebar or shear stud 1/2 in. to 1 in. diameter (#4 to #8 rebar) and 4 in. to 12 in. center to center (10.1-30.5 cm)
Lightweight and portable design
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20DBI-SALA%20SecuraSpan%20Rebar%2FShear%20Stud%20Horizontal%20Lifeline%20System/7xP107007285-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
