Spesifikasi
| Respirator Style | Flat Fold |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 3M Aura Series Particulate Respirator 9210+, N95 is a breakthrough in comfort and convenience. This three-panel, flat-fold disposable respirator with its innovative design helps provide comfortable, reliable worker protection against non-oil based particles.
The lightweight, three-panel designed disposable N95 particulate respirator helps provide quality, reliable, and convenient worker respiratory protection. 3M uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. 3M`s proprietary filter media, 3M Advanced Electret Media, filters dust and other particles, while allowing for easy breathing. The soft inner material provides added comfort while the soft nose foam and adjustable nose clip help provide a custom seal. Braided headbands provide comfort and help minimize pulling of hair.
Unique features to the Aura Series Particulate Respirators include: sculpted nose panel that follows the contours of your nose allowing more room for eyewear, embossed top panel that is designed to help reduce the fogging of eyewear from warm, moist exhaled air, and innovative chin tab designed for ease of positioning, donning, and adjustment. These features are designed to enhance user comfort and help increase wearability. The unique three-panel flat fold design is collapse resistant and its individual packaging allows for easy storage prior to use.
Suggested applications: Grinding, Sanding, Sweeping, Bagging and other dusty or arid operations.
Can also be used to help reduce inhalation of certain airborne biological particles like mold, Bacillus anthracis, Mycobacterium tuberculosis, etc. Example applications include emergency or pandemic preparedness planning, stockpiling, etc.
N95 Approved filtering facepiece particulate respirator
Designed to direct exhaled air away from the nose panel, helping reduce eyewear fogging
Comfortable braided headbands help keep respirator securely in place and minimize pulling of hair
Curved low profile design conforms well to nose and eye contours, allowing more room for eyewear
Individual packaging and flat fold design provides convenient storage and portability
Soft inner materials
Compatible with a variety of eyewear
Adjustable noseclip helps provide a custom secure seal
Innovative chin tab designed for ease of positioning, donning & adjustment
The lightweight, three-panel designed disposable N95 particulate respirator helps provide quality, reliable, and convenient worker respiratory protection. 3M uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. 3M`s proprietary filter media, 3M Advanced Electret Media, filters dust and other particles, while allowing for easy breathing. The soft inner material provides added comfort while the soft nose foam and adjustable nose clip help provide a custom seal. Braided headbands provide comfort and help minimize pulling of hair.
Unique features to the Aura Series Particulate Respirators include: sculpted nose panel that follows the contours of your nose allowing more room for eyewear, embossed top panel that is designed to help reduce the fogging of eyewear from warm, moist exhaled air, and innovative chin tab designed for ease of positioning, donning, and adjustment. These features are designed to enhance user comfort and help increase wearability. The unique three-panel flat fold design is collapse resistant and its individual packaging allows for easy storage prior to use.
Suggested applications: Grinding, Sanding, Sweeping, Bagging and other dusty or arid operations.
Can also be used to help reduce inhalation of certain airborne biological particles like mold, Bacillus anthracis, Mycobacterium tuberculosis, etc. Example applications include emergency or pandemic preparedness planning, stockpiling, etc.
N95 Approved filtering facepiece particulate respirator
Designed to direct exhaled air away from the nose panel, helping reduce eyewear fogging
Comfortable braided headbands help keep respirator securely in place and minimize pulling of hair
Curved low profile design conforms well to nose and eye contours, allowing more room for eyewear
Individual packaging and flat fold design provides convenient storage and portability
Soft inner materials
Compatible with a variety of eyewear
Adjustable noseclip helps provide a custom secure seal
Innovative chin tab designed for ease of positioning, donning & adjustment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Particulate%20Respirator%20(Masker%20Respirator)/ccP107006444-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
