KING TONY Professional Multimeter (Multitester)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Dimensions (LxWxH) (mm)138x70x32
LCD Display3-1/2 digits 2000 counts
Low battery indicatorYes
LED CheckYes
Hfe (NPN, PNP)Yes
AC Ampere(0.1uA - 0.01A) 200uA/2000uA/20mA/2A/10A
AC Voltages (V)(0.001 - 1) 2/20/200/600
Continuity CheckYes
DC Ampere(0.1uA - 0.01A) 200uA/2000uA/20mA/2A/10A
DC Voltages(0.1mV - 1V) 200mV/2V/20V/200V/600V
Diode TestYes
Fuse With (A/V)10/600
Fuse With (mA/V)500/600
Resistance(0.1Ω-0.01MΩ) 200Ω/2kΩ/20kΩ/200kΩ/2MΩ/20MΩ
Sampling Rate (s)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Date hold, auto range, auto power off selection, auto power off cancelation

Unit & function indication, Maximum reading value 1999 digits. Negative polarity indicator (no indication is given for positive polarity)

Low power consumption

Fuse with:500mA / 600V & 10A / 600V

CE approval EN61010-1, 600V CATII, 300V CATIII

Ulasan Produk

Tidak ada ulasan