KING TONY Heavy Duty Aluminum Adjustable Torque Wrench (Kunci Torsi Otomotif)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Square Drive (inch)3/4
Torque Range (ft-lbs)140-740 (inch : 10)
Main Body808
Overall Length (mm)1413
Torque Range (N m)200-1000 (inch : 10)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Dual Scale - English & Newton Meter ( lbf·ft & N·m )
-Industrial application
-Lightweight and robust;housing made by aluminium alloy
-Multi-lever mechanism brings length independence and accurate torque
-Loud click sound and string impulse when torque value reached
-Easy lock and adjustment design
-Tolerance of torque ±3%(CW)
-DIN ISO 6789:2017 & ASME B107.300-2010
-Calibration must be done regularly to ensure accuracy. Suggested calibration period is at least every 12 months or 5000 times of usage

Ulasan Produk

Tidak ada ulasan