FISCH Digital Inverter Welder 3-in-1 (Mesin Las)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Frequency (Hz)50
Welding Current Range (A)20-160
Input Power (W)450-3000
Rated Duty Cycle (%)60
Usable Welding Wire (mm)0.6 / 0.8 / 0.9 / 1.0
Housing Protection GradeIP21S
Insulation GradeH
Rated Input Voltage (V) 220-230
Usable Welding Rod (mm)1.6-3.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Semi automatic welding process, as the wire feed rate and arc length controlled by the power source.
- Positively charged wire and connected to a power source delivering a constant voltage
- The welding process offers high productivity, as the wire is continuously fed.
- Consumables (wire, etc) are generally competitively priced compared with those for other processes.

Ulasan Produk

Tidak ada ulasan