FISCH Gasoline Chain Saw

Sebelum PPN:
Rp1.499.900
Spesifikasi
Engine Type2 Stroke, Air Cooled
Engine Displacement (cc)58
Rated Output Power (W)2400
Maximum Engine Speed (rpm)11000
Engine Speed at Idling (rpm)2800 (+-200)
Guide Bar Size (inch)22
Chain Pitch Size (inch)0.325
Fuel Mixing Ratio25:1
Fuel Tank Capacity (ml)550
Oil Tank Capacity (ml)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 55cc - 2 Stroke chain saw
- Light weight and Efficient to use
- Primer bulb makes starting of engine faster
- Simple, Side-Mounted chain tensioning allows quick adjustment while in use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait