FISCH Jack Hammer Demolition Drill (Mesin Bobok Beton)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Drilling Diameter (mm)65
Rated Input Power (W)1500
Input Voltage (V)220-230
Impact Rate (bpm)1900
Impact Energy (J)45
No Load Power (W)550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Widely use for home decoration, industrial & road construction, also stone & marble breaking
- Easy to use , easy to essemble and operate.
- 45mm piston ensures stronger impact power.
- High performance and durable main parts, 100% copper stator, rotator and brush holder.
- Durable precise bearing for stable & smooth rotating, 100% aluminium alloy motor & gear housing.

Ulasan Produk

Tidak ada ulasan