ONEBIZ Standard Ball Valve Lockout

Sebelum PPN:
Rp199.900 - Rp439.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B D-F 03 and BD-F04 are made from standard A3 steel plate, surface treatment by high temperature spray,not easy get
BD-F03N is made from engineering plastic PA
Special for lockout right-angle turning ball valve in off position
BD- F03/BD- F03N suitable for DN8-DN50 valveInstallation diameter: 0.25″(6.35mm) – 1″(25mm)
BD-F04 suitable for DN50-DN200 valve
Installation diameter: 1.25″(31mm) – 3″(76mm)
BD-F03 and BD-F04 max diameter of padlock shackle: 10mm
BD-F03N max diameter of padlock shackle: 7mm

Ulasan Produk

Tidak ada ulasan