ONEBIZ Six Hole Aluminum Hasp

Sebelum PPN:
Rp269.900
Spesifikasi
ColorRed
Dimensions (WxH) (mm)77x190
ApplicationIndustri (Maintenance, Engineering, etc.)
MaterialMade of super strong oxidized aluminum alloy
CertificateCE EX, CE, OHSAS 18001, ISO 14000, ISO 9001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The combination of label and hasp not only greatly
improves the applicability of the product itself , but also makes the heat-resistant design of the tag applicable to a variety of environments.
Labels can be writed on with pens.
All colors are available
BD-K51 lock body of is made of stainless steel and the lock beam is made of aluminum
BD-K54 is made of stainless steel and aluminum. Combine traditional hasp and tag.

Ulasan Produk

Tidak ada ulasan