ONEBIZ Flange Valve Lockout Bag

Sebelum PPN:
Rp659.900
Spesifikasi
ColorRed
Dimensions (mm)324x292
ApplicationIndustri (Maintenance, Engineering, etc.)
MaterialMade of PC wear-resistant material, which is durable in harsh environment
Valve Diameter (mm)≤30
CertificateCE EX, CE, OHSAS 18001, ISO 14000, ISO 9001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bag body is made of PC wear-resistant material, which is durable in harsh environment
The lock bag comes with a handle storage bag to store the matching locks, which is convenient and efficient to use, can prevents the locks from being lost
The fixed belt is made of PP, which makes the lock bag more stable and effective
3pcs safety padlocks(Diameter :s; ?mm) can lock on at the same time

Ulasan Produk

Tidak ada ulasan