ONEBIZ Five-hole Aluminum Hasp

Sebelum PPN:
Rp319.900
Spesifikasi
ColorRed
Dimensions (WxH) (mm)73x178
ApplicationIndustri (Maintenance, Engineering, etc.)
MaterialMade of stainless steel and aluminum. Combine traditional hasp and tag
CertificateCE EX, CE, OHSAS 18001, ISO 14000, ISO 9001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The combination of label and hasp not only greatly
improves the applicability of the product itself , but also makes the heat-resistant design of the tag applicable to a variety of environments.
Labels can be writed on with pens.
All colors are available
BD-K52 and BD-K53 are made of super strong oxidized aluminum alloy
BD-K51 lock body of is made of stainless steel and the lock beam is made of aluminum.

Ulasan Produk

Tidak ada ulasan