ONEBIZ Double-End Steel Hasp

Sebelum PPN:
Rp299.900
Spesifikasi
ColorRed
Hasp Length (mm)135
ApplicationIndustri (Maintenance, Engineering, etc.)
MaterialMade of high strength steel
SurfaceAnti-rust galvanized treatment underhigh temperature
CertificateCE EX, CE, OHSAS 18001, ISO 14000, ISO 9001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hooks in two ends are different, having double functions
Lock body material: high strength steel.
Surface: Anti-rust galvanized treatment underhigh temperature
Up to 6 padlocks can be accommodated.

Ulasan Produk

Tidak ada ulasan