Spesifikasi
| Color | Pink, Blue, Orange, Green, Yellow |
|---|---|
| Size (mm) | 406.4x0.304.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
BAZIC Stick On Notes come in many different shapes, sizes and colors. Express yourself in color for all of your communication needs. From the familiar yellow square post-its to our neon colored printed arrow flags, you can ensure that your every essentials are met.
BRILLIANT DESIGN. Self-stick notepad allow you to reposition with ease and are perfect for any message needs fast attention. Available in neon colors: pink, blue, orange, green, yellow.
PREMIUM PET MATERIAL. Smooth surface to with it with pen, pencil, or marker. Waterproof, non-toxic and no odor. Easy to apply and peel. Keep track of documents with colorful reminders.
REUSEALBE. Stick it on and removes cleanly from many different surfaces without leaving any mark/residue. Use for school, office, home. Leaving colored notes on walls, doors, or kitchen.
COLOR CODE. Stick on monitor, window, notebook, bulletin board, table, refrigerator, whiteboard, books, files, folders, binders, directories, charts. Transparent design allow you see though the tag.
UNLIMITED USES. Express yourself in color for your communication needs. BAZIC offer variety of sticky note, from large to small, include yellow square postits, lined post, neon color, printed arrow flags, etc.
BRILLIANT DESIGN. Self-stick notepad allow you to reposition with ease and are perfect for any message needs fast attention. Available in neon colors: pink, blue, orange, green, yellow.
PREMIUM PET MATERIAL. Smooth surface to with it with pen, pencil, or marker. Waterproof, non-toxic and no odor. Easy to apply and peel. Keep track of documents with colorful reminders.
REUSEALBE. Stick it on and removes cleanly from many different surfaces without leaving any mark/residue. Use for school, office, home. Leaving colored notes on walls, doors, or kitchen.
COLOR CODE. Stick on monitor, window, notebook, bulletin board, table, refrigerator, whiteboard, books, files, folders, binders, directories, charts. Transparent design allow you see though the tag.
UNLIMITED USES. Express yourself in color for your communication needs. BAZIC offer variety of sticky note, from large to small, include yellow square postits, lined post, neon color, printed arrow flags, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
