Spesifikasi
| Dimensions (inch) | 3.25x0.69x8.25 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Markers are excellent for conveying messages and teaching through visualization. Write bold letters with our permanent markers. Teach a class with our dry erase markers that are extremely user-friendly and safe to use!
SCENTS. Open box to discover fun scents like Banana, Orange, Cherry, Grape, Fruit Punch, Kiwi, Chocolate, Blackberry, Blueberry and Raspberry. Wild collection of scents thats sure to stir creativity.
VERSATILE CHISEL TIP. Scented markers have a molded narrow chisel tip which allows two line widths. Broad-line and Fine-line with just a twist of the wrist. Excellent for color, draw and write.
QUICK DRY & SMEAR FREE. Dries quickly and doesn’t bleed through most paper including thin papers; smear and smudge free. Durable tip lasts on rough surfaces.
WASH & CARE. These water color markers are water-based and safe for children. Most clothing can be washed in warm or hot water. Do not use pre-wash or chlorine bleach. Repeat laundering in necessary.
USES. Ideal for elementary kids, teachers must haves, drawing, artistic sketching, coloring books, doodling, writing, note taking, underline text and more.
SCENTS. Open box to discover fun scents like Banana, Orange, Cherry, Grape, Fruit Punch, Kiwi, Chocolate, Blackberry, Blueberry and Raspberry. Wild collection of scents thats sure to stir creativity.
VERSATILE CHISEL TIP. Scented markers have a molded narrow chisel tip which allows two line widths. Broad-line and Fine-line with just a twist of the wrist. Excellent for color, draw and write.
QUICK DRY & SMEAR FREE. Dries quickly and doesn’t bleed through most paper including thin papers; smear and smudge free. Durable tip lasts on rough surfaces.
WASH & CARE. These water color markers are water-based and safe for children. Most clothing can be washed in warm or hot water. Do not use pre-wash or chlorine bleach. Repeat laundering in necessary.
USES. Ideal for elementary kids, teachers must haves, drawing, artistic sketching, coloring books, doodling, writing, note taking, underline text and more.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
