EMC Pneumatic Cylinder Bore 125 (Silinder Pneumatik)

Sebelum PPN:
Rp2.099.900 - Rp8.499.900
Spesifikasi
Bore Size (mm)125
Port SizeG1/2
Cushion Stroke (mm)30
Acting TypeDouble Acting
Working MediumClean Air (40μm Filteration)
Cushion TypeAdjustable Cushion
Mounting TypeLB FA FB CA CB CR TC TCM
Working Pressure (MPa)1.5
Working Temperature (°C)-20-80 (dry air)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
Warning
- Please confirm the Product Name and product details on Attribute Information
- Image on this page only as Representative Image. It will follow the Model Number Information
Feature
- Moulds of cyliner front/ rear cover newly designed with better performance
- EU structure(TPU material) for anti-dust seal , more abrasive, longer life
- Self-lubricated bronze bearing, much better lateral loading performance
- Special air cushion design, stronger and more stable

Ulasan Produk

Tidak ada ulasan