Rubbermaid Prosave Mobile Ingredient Bins Slant Front (Tempat Penyimpanan Bahan Makanan / Wadah Bahan Makanan)

Sebelum PPN:
Rp11.999.900
Spesifikasi
ColorWhite
MaterialBase - Polypropylene (PP), Scoop - Polycarbonate (PC)
Length (cm)75.57
Width (cm)45.72
Height (cm)71.12
Capacity (cup)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial ProSave® Ingredient and Food Storage Mobile Bin is a bulk food storage container on wheels. With a slanted front, sliding opening, and 32-ounce scoop, these food storage containers makes it easy to transport ingredients. These bulk food storage containers feature 2 fixed front casters and 2 swivel rear casters that provide superior maneuverability. The mobile bin has a white bottom and clear lid for easy identification of ingredients.
Feature
Integrated lid for easy access
32-ounce scoop included
Internal scoop hanger for food safety
Rectangular design for space saving
Measures 13-1/8" W x 29-1/4" L x 28" H
Certified to NSF Std. #2
Commercial Dishwasher Safe

Ulasan Produk

Tidak ada ulasan