Rubbermaid Hygen Quick-Connect Extension Pole (Tongkat Pel Teleskopik / Gagang Pel Teleskopik)

Sebelum PPN:
Rp1.799.900
Spesifikasi
ColorYellow
MaterialAluminium
Size (ft)4-8
Length (cm)121.92
Width (cm)5.33
Height (cm)5.33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HYGEN™ Quick-Connect handles and poles make cleaning more efficient in every area of the facility by reaching the highest spaces with ease. The unique connection mechanism allows for easy, time-saving tool exchange. By using tools with increased efficacy, healthcare facilities can maintain a safer environment for patients, visitors, and staff members, therefore, reducing healthcare-associated infections
Feature
Extension poles make quick work of high-reach cleaning tasks, with lengths up to 8'
Lightweight aluminum construction is safe for MRI rooms
Handles available in straight or ergonomic bend styles
FGQ70100 Quick-Connect Adapter allows use of Quick-Connect handles and poles with any standard threaded tool

Ulasan Produk

Tidak ada ulasan