Rubbermaid Executive Full Size Housekeeping Cart with Doors (Kereta Pembersih / Troli Kebersihan)
Spesifikasi
| Color | Black |
|---|---|
| Material | Plastic |
| Length (cm) | 152.40 |
| Width (cm) | 55.88 |
| Height (cm) | 127 |
| Volume (L) | 257.41 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rubbermaid Commercial Products Executive Full-Size Housekeeping Cart with Doors is a complete system solution for housekeeping with optional double bag collection and adjustable shelves. The classic styling of our Traditional Carts offer smart design to serve a multitude of housekeeping needs. Designed to elevate your facility image by allowing staff to blend into the environment with discreet colors, reduced noise, and concealed supplies.
Feature
Double bag capacity allows for multiple collection streams such as linens and waste or recycling with watertight PVC lining.Secure doors keep supplies concealed for a discreet front-of-house appearance.
Fully-rounded, user-friendly handles are easy to grip and assist maneuverability.
Standard equipment includes fabric bag, bumpers, vacuum holder, and under-deck shelf.
Full-Size Cabinet offers exceptional storage space and an adjustable middle shelf. Option to add extra shelves (FG619500BLA) for additional customization and greater organization.
Durable 8" ball bearing wheels and casters allow for easy maneuverability.
Locking casters ensure stability and keep cart in position while cleaning.
Impact-absorbing and non-marring bumpers are designed to reduce costly wall damage.
Vacuum holder securely holds upright vacuums, sweepers, and other tall tools including the Pulse Mop.
Ability to add Protective Hood (FG9T0000BLA) for added security while cart is unattended.
Durable commercial-grade construction.
Replacement parts: 52617300 - Polyliner Holder, 53618900 - Lock With Key Set, FG6189L10000 - Hardware Kit, FG6189L2BLA - Back Panel Kit - Black, FG6189L30000 - Vacuum Cleaner Holder Kit, FG9T94M20000 - Vacuum Restraint Kit For Hygen™ Microfiber Cleaning Cart (For more info: visit www.specialmade.com)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/34P106980112-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
