Rubbermaid Deluxe Carry Caddy (Ember Dua Sekat)

Sebelum PPN:
Rp539.900
Spesifikasi
ColorBlack
MaterialPlastic
Length (cm)38.10
Width (cm)27.69
Height (cm)18.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All-purpose caddy is perfect for carrying tools or cleaning supplies. Heavy-duty caddy conveniently fits on cleaning and housekeeping carts. Securely holds up to eight 32 oz spray bottles and other common cleaning tools. Ergonomic handle design provides comfortable fit.



Feature
All-purpose caddy is perfect for carrying tools or cleaning supplies
Heavy-duty caddy conveniently fits on cleaning and housekeeping carts
Securely holds up to eight 32 oz spray bottles and other common cleaning tools
Ergonomic handle design provides comfortable fit

Ulasan Produk

Tidak ada ulasan

Halaman Terkait