AND Multi-Functional Platform Scales HW-CP Series

Sebelum PPN:
Rp31.999.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High-speed measurement—stabilization within 1 second (for the HV-C/CP series)*1*2
- Bright and multi-colored 5-step LED comparator lights
- Auto-tare and negative comparison functions realizing "take-away" check weighing
- Highly-visible, LCD display (26 mm character height) with white backlight
- Quick and easy settings using the alphanumeric keypad
- Key lock function to prevent operators from making changes to the scale settings
- Optional roller conveyers for weighing in production lines
- Built-in printer for creating paper-based records on the spot (for the HV/W-CP series)
- Universal Flexi Coms (UFC) function to edit serial data output/printout format (Relevant Software: WinCT-UFC)
- Wide selection of capacities and readabilities
- IP65 dust & waterproof base unit with a stainless steel (SUS430) pan
- Three slots for optional data communication interfaces
- Display hold function
- Counting mode function
- Accumulation (M+) function
- Operation with either AC adapter or four D batteries (for the HV/W-C series)*3
- Display angle adjustable to four levels
- Optional 5 m extension cable and wall-mount bracket for the display unit
- Display cover provided as standard

Ulasan Produk

Tidak ada ulasan