AND Intrinsically Safe Plaform Scales HV-CEP Series

Sebelum PPN:
Rp32.999.900 - Rp42.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These intrinsically safe triple range HV-CEP Series weighing scales are IECEx compliant, providing an effective weighing solution for a range of applications, including hazardous area weighing.
Feature
- Affordable selection of capacities and resolutions for excellent explosion protection
- High-speed measurement—response within 1 second (for the HV-CEP series)
- Multi-colored 5-step LED comparator lights
- Auto-tare and negative comparison functions realizing “take-away” check weighing
- Highly-visible, LCD display (26 mm character height) with white backlight
- Quick and easy settings using the alphanumeric keypad
- Key lock function to prevent operators from making changes to the scale settings
- IP65 dust & waterproof base unit with a stainless steel (SUS430) pan
- Adjustable response characteristics depending on the degree of drafts and vibrations at the location
- Display hold function
- Counting mode function
- Accumulation (M+) function
- Approx. 1,500 hours of operation with four D batteries
- Auto power OFF function to save battery power
- Display angle adjustable to five levels

Ulasan Produk

Tidak ada ulasan