SAKURA COLOR PRODUCTS Painting Brush Neo Seblon Flat No. 10

Sebelum PPN:
Rp68.900
Spesifikasi
Overall Length (mm)195
Material (Shaft)Play PS
TypeFlat Brush
Size (Nominal No.)10
Material (Bristle)PA
Material (Metal Hub)Aluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A paintbrush that holds paint well and the tip of the brush is well organized!
The specially shaped fibers allow the brush to hold water and paint well.
The specially shaped fibers allow you to paint on large surfaces with ease.
The handle has a smooth triangular grip so that it fits easily in the hand.
The design of the handle is smooth with a triangular grip, so it fits easily in the hand and does not roll around on the table.
The handle is made of 100% recycled plastic (PS), making it an ecological product.

Ulasan Produk

Tidak ada ulasan