SAKURA COLOR PRODUCTS Arch Eraser 100 for Elementary School Learning (Penghapus)

Sebelum PPN:
Rp119.900
Spesifikasi
Length (mm)13
Height (mm)195
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnetic-opening pencil cases are often recommended for lower elementary school students, and compact pencil cases that can be laid flat in a school bag have recently become popular.
Compact pencil boxes have a smaller space for erasers, but this project has a large shape that can still be accommodated.
The sleeve design is designed to be fun while being serious for learning.

Ulasan Produk

Tidak ada ulasan