SAKURA COLOR PRODUCTS Permanent Marker Pen Touch Middle Character (Spidol Permanen)

Sebelum PPN:
Rp17.900 - Rp33.900
Spesifikasi
Product TypeInk Supply Type Body
Line WidthMedium Character
InkOil-Based Alcohol Dye
Suitable ForRefill ink / HPKN or HPK replacement core / P-PKM
Overall Length (mm)139 (With Cap)
Cap MaterialPP
Dimensions (mm)With Cap 139
Line Width (mm)1.2
Material (Shaft)PP
Material (Tail Plug)Play PP
Material NibAcrylic Fiber
TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"This oil-based marker is quick-drying and has a strong handwriting.
Suitable for writing on paper, cardboard, glass, plastic, and metal.
Uses alcohol-based ink.
Ink can be refilled."

Ulasan Produk

Tidak ada ulasan