SAKURA COLOR PRODUCTS Pigma 2

Sebelum PPN:
Rp31.900
Spesifikasi
Product TypeDisposable Main Body
Ink ColorBlack
MaterialShaft / Cap / Breech Plug: PP, Clip: Steel, Tip Plug: Brass, Pen Tip: POM
InkAqueous Pigment
Dimensions (mm)135, Maximum Diameter 10.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"The Pigma series uses pigmented ink, which is water-resistant and does not run in water.
It is water-resistant and does not flow easily in water.
Lightfastness, which does not fade even when exposed to direct sunlight.
No bleeding even when line markers are drawn over the top.
Different pen nibs are effective for illustration and design work. Labels for floppy disks, etc.
Writing on floppy disks, etc. Notes, letters, illustrations.
Copying facsimile manuscripts.
Thermal copying and plate making. Drawings, archival documents, and
Important documents. (Patents registered, trademarks registered, designs registered)."

Ulasan Produk

Tidak ada ulasan