SAKURA COLOR PRODUCTS Gel Ink Pen Ball Sign Tiara (Pulpen G2 / Pulpen Gel)

Sebelum PPN:
Rp15.900
Spesifikasi
Product TypeBody
Ink ColorSardonyx Orange
InkAqueous Pigment
Overall Length (mm)153
MethodCap Type
ColorSardonyx Orange
Tip Size (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Tiara," meaning "crown of jewels," is a water-based gel ink ballpoint pen created in the image of the 12 birthstones.
Newly developed lame flakes are mixed into the ink. This allows the pen to express a sparkling effect like a jewel unlike anything you have ever seen before.
The water-based gel ink provides a smooth writing experience. Do not write on anything other than paper.
Depending on the object to be written on, such as dark-colored paper, it may be difficult to get a sparkling effect.
*Write slowly, as writing too quickly may result in blurring.
Close the cap tightly after use.
*Please do not write with the nib facing up."

Ulasan Produk

Tidak ada ulasan

Halaman Terkait