SAKURA COLOR PRODUCTS Gel Ink Pen Ball Sign 4x1 (Pulpen G2 / Pulpen Gel)

Rating:
80% of 100
(1)
Sebelum PPN:
Rp149.900 - Rp249.900
Spesifikasi
Ink ColorBlack / Red / Blue / Green
Maximum Diameter (mm)Ø12
Overall Length (mm)145
Core Diameter (mm)0.5
MethodKnock Type
Tip Size (mm)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Four-color water-based gel ink ballpoint pen (0.4 mm) and mechanical pencil (0.5 mm) in one, allowing you to use them for different purposes.
The 12mm thin shaft is easy to carry. (It can easily fit in a notebook pen holder or shirt pocket.)
A water-based gel ink ballpoint pen with a ball diameter of 0.4 mm allows for fine and vivid writing even in small notebooks."

Ulasan Produk

Halaman Terkait