SAKURA COLOR PRODUCTS Ball Signed Soufure (Pulpen / Bolpoin)

Sebelum PPN:
Rp18.900
Spesifikasi
Dimension (Vertical x Horizontal x Height) (mm)153x10x13
InkAqueous Pigment
Color (axis)Clear
MethodCap Type
Tip Size (mm)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can also draw on items other than paper. The brushstrokes have a gentle fluffy feeling like a softly floating soufflé. The brushstrokes have a gentle, fluffy feel like a soft soufflé. You can also draw familiar items softly and fluffy. The opaque ink allows you to draw on photographs as well.

Ulasan Produk

Tidak ada ulasan