SAKURA COLOR PRODUCTS Card Size Notam Clear Wide (Map)

Sebelum PPN:
Rp87.900
Spesifikasi
SizeCard Size
Length (mm)30
Height (mm)85
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 30mm gusset allows for large storage capacity, and the L-shaped zipper makes it easy to put things in.
It has an inside pocket for separating items, a D-ring useful for hanging items, and a zipper pull.
Wide opening for easy access. The inside of the bag can be neatly organized. Transparent case allows you to see what's inside.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait