Peak Instrument Sodium Ion Meter

Sebelum PPN:
Rp23.999.900
Spesifikasi
pH Measuring Range (pH)-2 to 18
mV Measuring Range (mV)-1999.9-1999.9
Concentration(0-19990), optional uints: mol/L, ppm, g/L
Temperature Range (°C)0-100
pH Resolution (pH)0.01
mV Resolution (mV)1
Accuracy (pH)±0.02
Accuracy Concentration±0.5%
Dimensions (mm)270x170x70
Power SupplyDC 12 with standard power adaptor
Resolution Concentration4 significant digits(expressed in scientific notation)
Temperature Accuracy (°C)±0.1
Temperature Resolution (°C)0.1
mv Accuracy (FS)±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for measurement of sodium ion and pH value in natural water, boiler water and industrial drainage, especially for the quality monitoring of high purity water in power plant.
Feature
-6.5 inch LCD screen which is intuitive and can show more parameters. Humanized design of operating interface makes operations simpler.

-Omron long lasting and light touch panel can be used more than 100,000 times.

-Auto calibration, auto temperature compensation, data storage, USB data export, clock, wireless printing, function setup, smart self-diagnosis and other intelligent functions.

-Built-in big memory can store 500 sets of test data which can be saved and transferred to USB and opened with Excel, very easy and convenient for edit.

-Can test electric potential, pH, ORP, ion concentration and temperature

-Quick switch between different units: ppm, g/L, mol/L.

-With optional Bluetooth module and support Bluetooth printing to make operations much easier for users. Optional data transmission to cell phone via wireless Bluetooth.

-Smart judge of electrode status to ensure accurate use for operators.

Ulasan Produk

Tidak ada ulasan