Accuris SmartDoc Imaging System

Sebelum PPN:
Rp22.999.900
Spesifikasi
Max. Gel Size (cm)15x15
Excitation SourceHigh Intensity Blue LED
Photo FilterOrange PMMA, 12mm Aperture
Viewing Cover (cm)18x18 (Orange PMMA)
Phone CompatibilityIPhone, Android, etc. (Smart phones and tablets with a camera)
Dimensions (inch)9x7.5x8.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the SmartDoc 2.0 (Item no. E5001-SDB). This complete system has been developed for safely viewing nucleic acids in agarose gels and also for capturing quality digital images with a smart phone camera. Blue light is used instead of UV, which is safer for lab personnel and will not damage DNA samples.

Imaging enclosure works with all common smart phones
System includes blue light illumination base, orange viewing cover, and orange photo filter
Ideal for common safe stains (SmartGlow™, SYBR Green, GelGreen™, etc.)
Visible blue light will not damage DNA
Gel viewing and gel access for DNA band cutting
Optional amber viewing glasses, for band excising
Imaging enclosure can also be used on existing transilluminators

Ulasan Produk

Tidak ada ulasan