Peak Instrument Precise pH/DO Meter

Sebelum PPN:
Rp18.999.900
Spesifikasi
pH Measuring Range (pH)-2-18
pH Resolution (pH)0.1/0.01
ph Input Current (A)≤2x10-12
pH Stability (pH/3h)±0.01
Accuracy (mg/L)±0.40
Accuracy (pH)±0.02
Air Pressure Compensation (kPa)80-105
Data Storage500 Groups
Measuring Range (mg/L)0-20.00
Power (V)DC 12
Residual Current (mg/L)<=0.1
Resolution (mg/L)0.1/0.01
Response Time (s)<=30
Salinity Compensation Range (ppt)0-45
Temperature Compensation Range (°C)0-45
mV Measuring Range (mV)-1999;.9-0-1999.9
mV Resolution (mV)1
mv Accuracy (FS)±0.1%
pH Input Impedance (ohm)≥1x1012
pH Temperature Compensation Range (°C)0-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precise measurements of pH/DO in fields of biotechnology, aquaculture, power plant and environmental protection, and also more widely used in areas of education and scientific research
Feature
-6.5 inch LCD screen which is intuitive and can show more parameters. Humanized design of operating interface makes operations simpler.

-Omron long lasting and light touch panel can be used more than 100,000 times.

-Auto calibration, auto temperature compensation, data storage, USB data export, clock, wireless printing, function setup, smart self-diagnosis and other intelligent functions.

-Built-in big memory can store 500 sets of test data which can be saved and transferred to USB flash drive and opened with Excel, very easy and convenient for edit.

- Auto recognition of standard pH buffer solutions and there are three kinds of standard buffer for option: USA series, NIST series and China series.

-DO mode has functions of ATC, auto salinity compensation and auto pressure compensation.

-New structure polarographic DO electrode can measure temperature, salinity and dissolved oxygen simultaneously, equipped with special DO electrode calibration sleeve, only need 3~5 minutes for polarization.

-Combined diaphragm cap makes it extremely convenient to replace the sensitive membrane just by screwing the new cap to the electrode.

-Optional Bluetooth block and support Bluetooth printing to make operations much easier for users. Optional data transmission to cell phone via Bluetooth.

-Smart judge of electrode status to ensure accurate use for operators.

-IP54 waterproof and dustproof.

Ulasan Produk

Tidak ada ulasan