Benchmark High Speed Mini Centrifuge

Sebelum PPN:
Rp58.999.900
Spesifikasi
Speed (rpm)500 to 15000
Capacity (ml)12x1.5/2
Acceleration (s)10
Speed Increment (rpm)100
Time20 second to 99 minutes/count
Deceleration Time (s)12
Wattage (W)100
YesVoltage (V)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benchmark’s MC-12 is the first and only compact microcentrifuge capable of achieving centrifugal speeds up to the critical threshold of 16,000 xg, often held as the standard for many molecular biology/DNA protocols. Its’ brushless, maintenance free drive system makes it powerful, yet compact enough to allow each work station to be fully equipped with a personal centrifuge.

The MC-12 defines a new class of microcentrifuge: compact, quick, powerful and affordable. All aspects of microcentrifuge performance were taken into consideration and no compromises were made. In addition to its unsurpassed speed, the MC-12 also delivers shortened acceleration/deceleration times, whisper quiet operation and its computer-designed airflow pattern minimizes sample temperature increases during longer runs at high speeds.

All operating parameters are set using a single, conveniently located control knob and the large, bright LCD provides a clear indication of time and rpm or g-force. A separate momentary spin button permits instant spin downs, without setting or disturbing any preset parameters. The aircraft grade aluminum rotor accepts 1.5 to 2.0ml tubes directly, as well as 0.5ml and 0.2ml tubes with optional adapters. For applications requiring sub-ambient temperatures, the MC-12 is cold room safe.

Ulasan Produk

Tidak ada ulasan