Peak Instrument Dissolved Oxygen Meter

Sebelum PPN:
Rp15.999.900
Spesifikasi
Measuring Range (mg/L)0-20.00
Resolution (mg/L)0.1/0.01
Accuracy (mg/L)±0.40
Residual Current (mg/L)<0.1
Temperature Compensation (°C)0-100 (automatic)
Ambient Humidity<= 85%
Ambient Temperature (°C)5-35
Automatic CalibrationAir saturated by water, water saturated by air
Data Storage200 Groups
Dimensions (mm)160x90x30
Electrode TypePolarographic
IP GradeIP57
PowerAA Batteries (1.5Vx2)
Pressure Compensation (kPa)66-200 (manual)
Response Time (s)<=30
Salinity Compensation (ppt)0-45 (automatic)
Storage ContentSeries number, measuring value measuring unit and temperature

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for aquaculture, water source monitoring, sewage treatment and environmental protection monitoring, especially for outdoor purposes.
Feature
-Large LCD screen with controllable white backlight.

-Humanized designs like rack and skid proof shell make it more convenient for users.

-DO mode has functions of ATC, auto salinity compensation and auto pressure compensation.

-New structure polarographic DO electrode can measure temperature, salinity and dissolved oxygen simultaneously, equipped with special DO electrode calibration sleeve, only need 3~5 minutes for polarization.

-Built-in microprocessor chip with functions of auto calibration, auto temperature compensation, data storage, function setup, self-diagnosis, auto power off, low voltage display.

-Combined diaphragm cap makes it extremely convenient to replace the sensitive membrane just by screwing the new cap to the electrode.

-Grade IP57 waterproof housing and equipped with optional carrying case.

Ulasan Produk

Tidak ada ulasan