Peak Instrument Conductivity Meter

Sebelum PPN:
Rp1.599.900
Spesifikasi
Measuring Range (mS/cm)(0-10.00), (0-99.9), (100-999), (1.00-10.00)
Resolution (μs/cm)0.1/1
Accuracy (FS)±3%
Temperature (°C)0-60
Calibration1 point
Battery Life (hour)100
Dimensions (mm)180x50x20
IP GradeIP57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Mini and ultra-thin design with size 180×50×20mm. 10mm diameter electrode can be used to test pH value in tubes.

- Automatic calibration, automatic switch off, low voltage alarm and electrode failure warning.

- IP57 waterproof and easy-to-read LCD screen, replaceable electrode.

- Used to test conductivity value of river water and waste water.

Ulasan Produk

Tidak ada ulasan