Benchmark BeadBug Microtube Homogenizer

Sebelum PPN:
Rp37.999.900
Spesifikasi
Speed Range (rpm)2800 to 4000
Capacity (ml)3x2.0
Timer3 secon to 3 minutes
Dimensions (inch)6.9x8.3x5.3
Voltage (V)115/230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BeadBug™ 3 is a high energy benchtop homogenizer that sets the performance standard for personal sized cell disruption and lysis instruments.
Simultaneous homogenization of up to 3 samples takes place (often within 45 seconds) inside the disposable 2ml screw cap microtubes. The optimized mixing motion causes rapid cell disruption through constant high velocity impact from the hardened micro-beads chosen specifically for your sample type.
Developed for samples too tough to be homogenized in a common lab vortexer, the BeadBug 3 provides a convenient and economical alternative to the traditional, high capacity homogenizers on the market today. With up to three tube capacity and a footprint of just 7 x 8″, the BeadBug 3 is the ideal homogenizing instrument for low to medium throughput laboratories.

Ulasan Produk

Tidak ada ulasan